{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 65 mm | |
Thread M | M14 | |
Bristle thickness | 0.35 mm | |
Length of brush section H1 | 20 mm | |
maximum speed | 12,000 min-1 | |
Type of product | Cup brush |
Article number | 573005 60 | |
EAN / GTIN | 4067263906780 | |
Manufacturer number | 573005 60 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Cup brush Steel wire 0.35 mm 60 mm
on request
In stock
2 096 pieces in stock
€6.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 416 pieces in stock
€9.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Length of brush section H1 | 20 | 20 |
Brush material | Steel wire | Stainless steel wire |
Bristle thickness | 0.35 | 0.3 |
Brush ⌀ D1 | 65 | 65 |
Thread M | M14 | M14 |
maximum speed | 12,000 | 12,000 |
Type of product | Cup brush | Cup brush |