{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 65 mm | |
Thread M | M14 | |
Bristle thickness | 0.5 mm | |
Length of brush section H1 | 20 mm | |
Safety support ring | no | |
maximum speed | 12,500 min-1 | |
Type of product | Cup brush |
Article number | 572200 65XM14 | |
EAN / GTIN | 4017359014110 | |
Manufacturer number | 482817 |