Single-row wheel brush Steel wire 0.30 mm 150X14 mm

Article no.: 570300 150X14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock

Select article variation and quantity

Brush ⌀ D1× brush width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 150 mm
Brush width 14 mm
Bore ⌀ d1 12 mm
Bore ⌀ can be opened up to 30 mm
Bristle thickness 0.3 mm
Length of brush section H1 32 mm
maximum speed 6,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 570300 150X14
EAN / GTIN 4017359079331
Manufacturer number 340161

Description

Version:

Single-row brush with waved brush material.

Application:

For roughening, cleaning, removing rust, and scale etc. Single-row brushes can be mounted alongside each other to form various effective brushing widths. For individual use on grinding machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart