Velour-backed abrasive disc (A) 15 holes 80

Article no.: 567796 80
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    0,83 € / Piece
  • from 50 Piece
    0,69 € / Piece
on request
In stock
25 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Aluminium Oxide grit (A)
    Grinding medium code A
    Grit 80
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 150 mm
    Number of dust extraction holes 15
    maximum circumferential speed 40 m/s
    Type of product Velour-backed abrasive disc

    Identification numbers & Classifications

    Article number 567796 80
    EAN / GTIN 4045197890870
    Manufacturer number 567796 80

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    With stable film backing. Dust-repellent coating prevents premature clogging.

    Advantage:

    • More uniform surface finish due to outstanding grit support.
    • Improved tear resistance when the edges are stressed.

    Application:

    High-quality aluminium oxide abrasive grit (A) for general coarse, intermediate and finishing use.
    High-quality aluminium oxide grit (A), open distribution. For universal applications, coarse, intermediate and finishing.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart