Grinding disc CC-GRIND-STRONG, Disc ⌀: 125mm

Article no.: 566366 125
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €14.15 / Piece
  • from 10 Piece
    €11.79 / Piece
on request
In stock
118 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Steel
  • recommended approach angle: 5-15

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material Steel
recommended approach angle 5-15 degrees
maximum circumferential speed 80 m/s
Type of product Grinding wheel

Identification numbers & Classifications

Article number 566366 125
EAN / GTIN 4007220104484
Manufacturer number 4007220104484

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

CC-GRIND-STRONG innovative 4-layer grinding disc combines the classic roughing disc with an underlay incorporating three layers of abrasive grit which gradually wear away. Service life advantage compared to the CC-GRIND-SOLID abrasive disc, because of the aggressive middle layers of grit and backing pad that wears away.

Application:

For hard and rough abrasive tasks in surface grinding, weld seam dressing, deburring, chamfering and descaling.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart