{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Grit | 40 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat-dished | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
Backing pad | Glass fibre pad | |
optimised for material | INOX | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565481 40 | |
Manufacturer number | A27441150401450 |