{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium aluminium oxide (ZA) | |
Grinding medium code | ZA | |
Grit | 40 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | dished with overlap between strips | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
See-through grinding | yes | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565446 40 | |
EAN / GTIN | 4027497579389 | |
Manufacturer number | A27461250401406 |
This article |
Recommendations |
|
---|---|---|
Clear view flap disc SLTR Control, (ZA) for steel and stainless steels, ⌀ 125 mm, Grit: 40
on request
In stock
302 pieces in stock
from
1
Pieces
€9.94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€8.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 104 pieces in stock
from
1
Pieces
€5.43
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€4.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
Shape description | dished with overlap between strips | dished with overlap between strips |
Grit | 40 | 40 |
maximum circumferential speed | 80 m/s | 80 m/s |
Disc ⌀ | 125 mm | 125 mm |
Grinding medium code | ZA | ZA |