{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A30-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc thickness | 6 mm | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,200 min-1 | |
Type of product | Rough grinding wheel |
Article number | 560600 125X6 | |
EAN / GTIN | 9003172228600 | |
Manufacturer number | 222860 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Rough grinding disc Basic* “2 in 1” 125X6 mm
on request
In stock
3 101 pieces in stock
from
1
Pieces
€3.08
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€2.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 395 pieces in stock
from
1
Pieces
€2.77
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€2.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ | 22.23 | 22.23 |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
recommended approach angle | 20-30 | 20-30 |
maximum speed | 12,200 | 12,200 |
maximum circumferential speed | 80 | 80 |
Disc ⌀ | 125 | 125 |
Specification | A30-BF | A30Q-BF |