Diamond wet stone in a leather case D46

Article no.: 559100 D46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

Abrasive media code / grit µm Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit designation medium / coarse
Length 115 mm
Width 25 mm
Height 3 mm
Packaging Leather case
Type of product Whetstone

Identification numbers & Classifications

Article number 559100 D46
EAN / GTIN 2050001025425

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
Uni
 
wet maximum
 

Description

Version:

Evenly distributed diamond coating, bonded in a layer of nickel. Virtually unlimited life!

Application:

For sharpening and honing tools for metal and woodworking. Suitable for steel, HSS, and carbide. For small or pointed tools use the side without holes in the face.
Not suitable for filing.
Handy size; very suitable for honing sharp edges of carbide cutters.
For coarser sharpening.

Note:

Do not use dry, use with water or paraffin.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart