(A) linishing belt 237AA Trizact™ 120

Article no.: 558466 120
(10,80 € / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    8,21 € / Piece
    (10,80 € / 1 Metre)
  • from 8 Piece
    6,84 € / Piece
    (9,00 € / 1 Metre)
on request
In stock
75 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series 237AA
    Grinding medium code A
    Grit 120
    Iron, sulphur and chlorine constituents < 0.1 %
    Linishing belt width 40 mm
    Linishing belt length 760 mm
    Manufacturer's designation 237AA Trizact™
    3M grit designation A160
    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 558466 120
    EAN / GTIN 2050001743848

    Application Table

    Steel < 900 N/mm²
     
    32
    Steel < 1400 N/mm²
     
    20
    Steel < 55 HRC
     
    32
    Steel < 60 HRC
     
    25
    Steel < 67 HRC
     
    20
    INOX
     
    18
    Ti
     
    10
    GG(G)
     
    30
    dry
     

    Description

    Version:

    The pyramid-shaped grit (A) is based on an exactly aligned three-dimensional structure of very small Aluminium Oxide mineral particles. During the abrasive process new layers of grit particles are continuously exposed − right until the backing fabric (X fabric) is reached.

    Application:

    For smoothing and finishing. For absolutely consistent fine abrasive results on all steels, chrome nickel steels, cobalt, nickel, and titanium alloys.

    Note:

    Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart