{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt width | 9 mm | |
Linishing belt length | 457 mm | |
Type of product | Linishing belt |
Article number | 558419 40 |