Diamond suspension alcohol and water-soluble mono-crystalline, Grit diamond grinding compound: 0,5µm

Article no.: 552410 0,5
(31,86 € / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

Grit diamond grinding compound (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit diamond grinding compound 0.5 µm
Grit designation micro-fine
Colour code white
Capacity 200 ml
Type of product Grinding compound

Identification numbers & Classifications

Article number 552410 0,5
EAN / GTIN 4062406574420
Manufacturer number 552410 0,5

Application Table

Steel < 1400 N/mm²
 
1
Steel < 55 HRC
 
1
Steel < 60 HRC
 
1
Steel < 67 HRC
 
1
Carbide (HM)
 
1
INOX
 
1
Ti
 
1
Plastic, GRP
 
1
Stone
 
1
dry
 

Description

Version:

Alcohol and water-soluble diamond suspension in a handy pump spray bottle.

Advantage:

No clumping of the diamond particles, so that the full cutting performance of the diamond grit is utilised.

Application:

For economical polishing and lapping of larger surfaces, as well as for impregnating polishing cloths and polishing discs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart