Set of grinding points fine, AR, Number of grinding points: 10

Article no.: 550100 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
177 pieces in stock

Select article variation and quantity

Number of grinding points Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit designation fine
Shank ⌀ 3 mm
Shaft length 30 mm
Number of grinding points 10
Type of product Grinding point

Identification numbers & Classifications

Article number 550100 10
EAN / GTIN 4045197239082
Manufacturer number 550100 10

Description

Version:

GARANT grinding points (OSA certified and tested to DIN EN 12 413) are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. GARANT grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component.
Shank ⌀ 3 mm × 30 mm. Recommended circumferential speed 30 −50 m/s.
Ceramic bonded grinding points in pink electro-carborundum (AR). Medium-hard version.
Assortment of grinding points in the most popular shapes and sizes.

Application:

For general-purpose grinding of unalloyed and low-alloy steels and cast iron.
Recommended cutting speed 30 − 50 m/s.

Supplied with:

1 each grinding point ZY0205 / ZY0306 / ZY0510 / ZY1303 / ZY1604 / KU06 / KU10 / SP0306 / D18 0708 / B53 0816.

Downloads & documents

Compare with similar products

This article


Recommendations


Set of grinding points fine, AR, Number of grinding points: 10

Set of grinding points fine, AR, Number of grinding points: 10

on request
In stock
177 pieces in stock
23,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
167 pieces in stock
27,26 €
plus VAT at the current rate Prices plus delivery costs
Grit designation fine coarse
Shaft length 30 mm 40 mm
Grinding media Standard aluminium oxide (A) Standard aluminium oxide (A)
Grinding medium code A A
Shank ⌀ 3 mm 6 mm
Number of grinding points 10 10
Type of product Grinding point Grinding point

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart