{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | G0618 | |
Shape description | Pointed arch | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 G0618 | |
EAN / GTIN | 4027497279050 | |
Manufacturer number | A50040618604TA081 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr, coated Z 4 − fine, diamond cut G0618
on request
In stock
180 pieces in stock
€43.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
€34.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | Pointed arch | Pointed arch |
Overall length | 50 | 50 |
Head ⌀ | 6 | 6 |
Tool material | Carbide TiAlN | Carbide TiAlN |
Toothing grit designation | fine | medium |
Shank ⌀ | 6 | 6 |
Head length | 18 | 18 |