{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D181 | |
Grit designation | coarse | |
Dimensions | 14×165 mm | |
Width | 14 mm | |
Height | 0.5 mm | |
Length | 165 mm | |
maximum bending radius | 15 mm | |
Type of product | Diamond file |
Article number | 529120 D181 | |
EAN / GTIN | 4007220004968 | |
Manufacturer number | 4007220004968 |