{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Swiss cut | 1 | |
equivalent to German cut | 3 | |
Shape description | flat plain | |
File surfaces | 4 | |
Cross section | 5.4×1.2 mm | |
Overall length | 160 mm | |
Type of product | Precision needle file |
Article number |
527240 1
Copy |
|
EAN / GTIN |
613548046166
Copy |
|
Manufacturer number |
LA2401-160-1
Copy |
|
Manufacturer | Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.vallorbe.com |