Spare battery ST1, M300, M400

Article no.: 499549
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Nickel metal hydride
Battery capacity 4.2 Ah
Battery voltage 6 V
Type of product Cordless

Identification numbers & Classifications

Article number 499549
EAN / GTIN 2050001958471
Manufacturer number 7042076

Description

Suitable for:

GARANT ST1 No. 499030, MarSurf M300 No. 499001, MarSurf M400 No. 499041.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart