Probe tip ⌀ 1 mm, Overall length: 6mm

Article no.: 499266 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 6 mm
Contact point radius 25 µm
Angle contact point 19 degrees
Type of product Probes

Identification numbers & Classifications

Article number 499266 6
EAN / GTIN 4045197954640
Manufacturer number 499266 6

Description

Suitable for:

Probe tip holder No. 499260 size 1.

Optional extras:

Pocket scales No. 479446 size 150 for measuring of probe tips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart