Connection cable Duplex USB2

Article no.: 498951 USB2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Power supply USB
    Length 3 m
    Type of product Data cable

    Identification numbers & Classifications

    Article number 498951 USB2
    EAN / GTIN 7640125715255

    Description

    Suitable for:

    Internal quick measuring device No. 428760 (up to size 20),
    Small dial indicators and lever indicators No. 434031; 434036; 436500; 436505.

    Supplied with:

    Including CD with driver software.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart