Data transmission unit, maximum number of measuring devices that can be connected: 2

Article no.: 498900 2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

maximum number of measuring devices that can be connected Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of Digimatic inputs 2
Number of RS232 outputs 1
Connection foot-switch yes
maximum number of measuring devices that can be connected 2
Type of product Data interface

Identification numbers & Classifications

Article number 498900 2
EAN / GTIN 2050001048233
Manufacturer number 63AAA038

Description

Version:

For connection of measuring tools with a Digimatic data output via an RS-232 interface to a PC. Data loading can be performed by a foot switch.

Optional extras:

Foot switch No. 498780 and data cable No. 498870.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart