• Hoffmannin verkkokauppa on suljettu 23/12 2024 - 1/1 2025, ei lähetyksiä sinä aikana! Hyvää Joulua ja Onnellista Uutta Vuotta!

Connecting cable, Type: D1

Article no.: 497080 D1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
55 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Digimatic
Length 1 m
Type of product Data cable

Identification & Classification

Article number 497080 D1
EAN / GTIN 4946368552941
Manufacturer number 905338
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Suitable for:

Calipers No. 412641; 412642; 412671; 415350; 418710; 418711,
Digital micrometer head No. 426510 size 0−50,
Internal quick measuring device No. 429250,
Dial indicators No. 434062434090; 434460; 434540; 434551,
Height gauges No. 445135; 445152; 445222,
Protractor No. 454000.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart