Extension set, Type: R

Article no.: 494460 R
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tip height 20 mm
Type of product Clamping set

Identification numbers & Classifications

Article number 494460 R
EAN / GTIN 2050001670625
Manufacturer number 269982 / AUFBAUSET 2

Description

Version:

Modular, flexible, and versatile sets of high-quality aluminium components with long-life Hardcoat surface. All construction sets are specifically extendable.
Pair of tailstocks for quick and easy mounting of test pieces. One with fixed tip, one with sprung tip which can be clamped as required. The tailstocks are secured directly to the T-slot of the rack rail.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart