Probe module TP20 EM1SF

Article no.: 494212 EM1SF
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gauging force Standard
Extension 50 mm
Type of product Probes

Identification numbers & Classifications

Article number 494212 EM1SF
EAN / GTIN 2050000973376

Description

Version:

The modular design of probe holder and removable probe modules allows the facility of exchanging manual and automatic probe modules without laborious recalibration. For probes with RENISHAW automatic holder (autojoint), a PAA adapter has to be used.
The TP20 probe module contains the electro-mechanical sensor, carries the probe inserts (connection thread M2) and permits the probe movement in ± X, ± Y, and ± Z direction (± Z if the TP20 6-way probe module is used). Seven application-specific probe modules are available. Their different gauging forces are indicated by different protective cap colours.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart