{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Mains operated | |
Intensity of illumination | 640 lm | |
comparable light output to a halogen bulb | >150 W | |
Colour temperature | 5,800 K | |
Type of product | Endoscope lighting |
Article number | 492860 FX4000 | |
Manufacturer number | FX.4000.LED |