{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tech-Line INDUKTION | |
Lens ⌀ | 16.3 mm | |
Magnification (x-times) | 15 | |
Colour temperature | 4500 K | |
Power supply | Mains operated | |
Type of product | Hand-held illuminating magnifying glass |
Article number | 490822 15 | |
EAN / GTIN | 4015478104217 |