Interchangeable thread gauge for MultiCheck Digital M18

Article no.: 486514 M18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
  • Standard: DIN 13
  • Thread type: M
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

Standard DIN 13
Type of gauge “Go” plug gauge
Thread type M
Thread M18
Thread pitch 2.5 mm
Test certificate Manufacturer’s test certificate
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486514 M18
EAN / GTIN 4046122634248

Description

Standard:

Tolerances and dimensions to DIN ISO 1502.

Suitable for:

Base unit 486511 size 12-20, measurement sleeve No. 486512 size 12-20 and protective sleeve No. 486515 size M12 to M20.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Threads Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart