This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Groove width gauge with numerical tolerance C

Article no.: 484408 C

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 1938-1; DIN 2245-1; DIN 7163
Nominal size 9.001 mm - 12.999 mm
Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; ZC; Z; ZA; ZB; ZC
Quality 7; 8; 9; 10; 11; 12; 13
Type of product Shaft slot gauge

Identification numbers & Classifications

Article number 484408 C

Description

Version:

For intermediate sizes or numerical tolerances.
Groove width gauges with “Go” and “No Go” end. “Go” end with wear allowance to DIN 7164. Gauge body of hardened steel.

Application:

For checking flat fits, e. g. grooves.

Standard:

Tolerances and dimensions to DIN 1938-1, DIN 2245-1 and DIN 7163.

Note:

Example: 15.8 m6 or 41.04 + 0.01 / – 0.02.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart