{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 1938-1 | |
Nominal size | 10 mm | |
Fit | P9 | |
Tolerance zone | P | |
Quality | 9 | |
Material | hardened steel | |
Type of product | Shaft slot gauge |
Article number |
484402 10
Copy |
|
EAN / GTIN |
2050001062659
Copy |
|
Manufacturer | Lehren- u. Messgerätewerk Schmalkalden GmbH, Wilhelm-Külz-Straße 49, 98574 SCHMALKALDEN, Germany, www.lehrmess.de |