Alternative article:

Digital current clamp CM2

Article no.: 473305 CM2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.12 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €88.32 /pcs.
  • €100.74 /pcs.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Information displayed 4,000
    Basic accuracy 0.5 %
    Manufacturer's designation CM2
    acoustic continuity test 0 − 50 Ω
    Measurement process TRUE RMS (AC)
    Memory function HOLD, MAX
    AC voltage 1 mV − 600 V
    DC voltage 0.1 mV − 600 V
    AC current 100 mA − 300 A
    DC current 10 mA − 300 A
    Resistance 0.1 Ω − 40 MΩ
    maximum jaw aperture 25 mm
    Overvoltage category CAT III 300 V
    Power supply Battery-powered
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081561 LR3
    Power supply 2× 081561 LR3
    Type of product Current clamp

    Identification numbers & Classifications

    Article number 473305 CM2
    EAN / GTIN 4014651000810
    Manufacturer number 044035

    Description

    Version:

    Robust and ergonomic plastic casing with illuminated LCD display. Reliable AC and DC measurements without breaking the operating circuit. Recording of measured value and maximum value, relative measurement.

    Application:

    Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.
    Ideal for measuring small currents.

    Standard:

    IEC / EN 061010-1 (DIN VDE 0411-1).

    Supplied with:

    Batteries, probe leads, compact protective case, operating instructions.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart