Self-levelling cross-hair laser GLL 3-80C

Article no.: 468490 3-80C
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54
  • Interface: Bluetooth interface
  • Packaging: Carrying case

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Error limit ±0.2 mm/m
    IP Index of Protection IP 54
    Power supply Rechargeable battery-powered
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Laser class 2
    Colour of the laser red
    Range 30 m
    Range with receiver 120 m
    Levelling range ± 4 degrees
    Threaded socket for stand 1/4 in; 5/8 in
    Length 162 mm
    Width 84 mm
    Height 148 mm
    Weight 900 g
    Interface Bluetooth interface
    Packaging Carrying case
    Type of product Cross laser

    Identification numbers & Classifications

    Article number 468490 3-80C
    EAN / GTIN 3165140888301
    Manufacturer number 0601063R02

    Description

    Version:

    Compact cross-hair laser with self-levelling laser lines. Quick horizontal and vertical alignment of lines. Robust design soft-grip coating protects against impact loads. Dust-proof and splash-proof. In addition, two vertical plumb-line points.
    One horizontal and 2 vertical 360° lines permit a wide range of new applications for simultaneous marking, alignment and levelling indoors. Large working range up to 120 m using the LR 7 Professional receiver (accessories).
    Large working range up to 120 m using the LR7 Professional receiver (accessories). Bluetooth interface for precise working by remote control without touching the device. CAL Guard monitors the laser and reports negative influences and the need for calibration. Alternative power supply with 4× AA batteries. Height adjustment with stop for reliable and precise alignment of the BM1 universal mounting.

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Supplied with:

    Battery with quick charger, BM1 universal mounting, laser target board, protective case, carrying case.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart