Try square of anodised aluminium Accuracy class 1 400X265 mm

Article no.: 451060 400X265
New product
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.32 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €52.56 /pcs.
  • €48.65 /pcs.
on request
In stock
2 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Material: Aluminium
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Stock length 400×265 mm
Accuracy 1
Right angle tolerance 0.03 mm
Length of long arm 400 mm
Length of short arm 265 mm
Shank cross-section 45×10 mm
Material Aluminium
all parts hardened
Test faces milled
Type of product Try squares

Identification numbers & Classifications

Article number 451060 400X265
EAN / GTIN 4067263125990
Manufacturer number 451060 400X265

Description

Version:

Square of hardened aluminium (HRC 63). Corrosion-resistant. Non-magnetic. Scratch-resistant, black anodised non-dazzle surface. Test faces precision finished. Clear laser-engraved scale.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart