Ball contact point K6/40

Article no.: 445420 K6/40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contact point ⌀ 6 mm
    Arbor ⌀ 8 mm
    Throat 40 mm
    Type of product Contact point

    Identification numbers & Classifications

    Article number 445420 K6/40
    EAN / GTIN 2050001668417
    Manufacturer number 7023816

    Description

    Suitable for:

    Carrier No. 445410 size T6 or size T8.

    Suitable for:

    Carrier No. 445410: T8

    Note:

    Other measuring probes available on request.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart