{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 350 mm | |
maximum application range | 0 mm - 520 mm | |
Reversible reading | mm / inch | |
Graduations can be switched over | 0.01 / 0.001 mm | |
Error limit (L = meas. length in mm) | 2.8 + L / 300 µm | |
Repeatability plane | 2 µm | |
Repeatability hole | 3 µm | |
Rectangularity error (frontal) | 15 µm | |
Interface | Digimatic interface; RS232C interface | |
Power supply | Rechargeable battery-powered; Mains operated | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Nickel metal hydride | |
Nominal voltage | 4.8 V | |
Article no of the battery / rechargeable battery fitted | 445430 | |
Gauging force | 1.0 ±0.2 N | |
Measurement technology | digital | |
Length of base | 240 mm | |
Width footprint | 250 mm | |
Overall height | 741 mm | |
Weight | 25 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Height gauge |
Article number | 445320 350 | |
Manufacturer number | 4429030 |