Digital internal quick caliper 2,5-12,5 mm

Article no.: 438995 2,5-12,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.12 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €44.74 /pcs.
  • €34.62 /pcs.
on request
In stock
3 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface; Bluetooth interface
  • IP Index of Protection: IP 67
  • Measured value saving: once-off setting of the zero position

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Graduations can be switched over 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm
    Reversible reading mm / inch
    Error limit ±0.010 mm
    Repetition accuracy 0.005 mm
    Interface Digimatic interface; USB interface; Bluetooth interface
    IP Index of Protection IP 67
    Power supply Rechargeable battery-powered
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Radius of the blade 0.12 mm
    Measurement tip length top Hb 0.9 mm
    Measurement tip length bottom Hf 0.9 mm
    minimum groove width 0.6 mm
    maximum groove depth 0.7 mm
    maximum contact point length L (measurement depth) 12 mm
    Gauging force 0.8 N - 1.3 N
    Measured value saving once-off setting of the zero position
    Measurement technology digital
    Type of product Internal quick caliper

    Identification numbers & Classifications

    Article number 438995 2,5-12,5
    EAN / GTIN 2050001919304

    Description

    Version:

    One fixed and one movable arm with carbide spherical contact points. Digital display of absolute value. By entering preset values, variations can be determined against any value.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Including a charger pad with connection accessories and operating instructions.

    Optional extras:

    Data cable adapter No. 498954 size A3, data cable No. 497440, radio adapter No. 498954 size A4.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart