Holder for ON expanding head gauge, Reversal: 10mm

Article no.: 435174 10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Reversal (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversal 10 mm
Packaging sturdy box
Type of product Holder

Identification numbers & Classifications

Article number 435174 10
EAN / GTIN 2050001055682
Manufacturer number 19000000

Description

Version:

Internal measuring gauge for measuring slots and grooves up to a maximum slot depth of 5 mm.
Holder for ON expanding head gauge.

Supplied with:

Holder in wooden case (without dial indicator).

Note:

Measuring range 530 mm on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart