Measuring depth extension 1000 mm

Article no.: 435142 1000
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Pipe ⌀ 18 mm
    Length 1,000 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 435142 1000
    EAN / GTIN 2050001051103
    Manufacturer number 12000004

    Description

    Application:

    For extending the measuring depth.

    Suitable for:

    Internal precision bore gauges from size 35 − 60.

    Note:

    Measurement depth extensions of carbon are available for large measurement depths of 1000 mm to 4000 mm. For stability reasons do not attempt to combine measurement depth extensions.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart