Internal micrometer Micromar 25-30 mm

Article no.: 428900 25-30
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.12 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €49.91 /pcs.
  • €27.60 /pcs.
on request
In stock
7 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 25 mm - 30 mm
    Scale divisions 0.005 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 0.004 mm
    Dimension a 0 mm
    Standard measuring depth 68 mm
    Measuring depth with extension 218 mm
    Measurement technology analogue
    Packaging sturdy box
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428900 25-30
    EAN / GTIN 4059192010638
    Manufacturer number 4190316

    Description

    Version:

    Satin chrome-plated scales and operating parts.
    Measuring spindle through-hardened and ground.
    Quick drive with integral clutch.
    Self-centring micrometer head from 12 mm with carbide measuring jaws.
    From 12 mm for measuring down to the bottom of the hole.
    From 40 mm the micrometer head is of aluminium, to save weight.

    Optional extras:

    Extension No. 428950, Setting rings No. 484030.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart