• Hoffmannin verkkokauppa on suljettu 23/12 2024 - 1/1 2025, ei lähetyksiä sinä aikana! Hyvää Joulua ja Onnellista Uutta Vuotta!
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Digital XTL internal quick measuring device, Measuring range: 65-80mm

Article no.: 428760 65-80
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Article no of the battery / rechargeable battery fitted 081560 CR2032
Measuring range 65 mm - 80 mm
Scale divisions 0.001 mm
Reversible reading mm / inch
Error limit 0.005 mm
Interface RS232C interface; USB interface
Power supply Battery-powered
Number of batteries contained 1
Dimension a 0.5 mm
Standard measuring depth 80 mm
Measuring depth with extension 230 mm
Measurement technology digital
Packaging sturdy box
Type of product 3-point bore gauge

Identification & Classification

Article number 428760 65-80

Description

Version:

3-point XT internal micrometer series for blind hole measurement from size 12.5−16. Fixed carbide measuring jaws, from size 12.5−16 with carbide inserts. Large, sharp contrast digital display. Reliable measurement without a vernier. Excellently suitable for measuring vertical holes.

Function:

  • mm / inch selection.
  • Setting 2 preset values.
  • On / Off data storage button.

Supplied with:

Measuring lever, micrometer head with UKAS test certificate, 1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498950 (from size 20), No. 498951 (up to size 20), setting rings No. 484030, extensions No. 428510.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart