External micrometer with Vee-anvil 25-40 mm

Article no.: 422300 25-40
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.12 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €57.50 /pcs.
on request
Available in 3-4 weeks
0 pieces in stock
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Product details

Technical Data

Standard DIN 863
Measuring range 25 mm - 40 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.35 mm
Barrel ⌀ 18 mm
Vee angle 60 (triangular) degrees
Measurement technology analogue
Packaging sturdy box
Type of product External micrometer

Identification numbers & Classifications

Article number 422300 25-40
EAN / GTIN 4946368009988
Manufacturer number 114-103

Description

Version:

With Vee anvil for measuring three or five-flute cutters. Enamelled frame. Spindle pitch correction for Vee angle.
Triangular with a Vee angle of 60°.

Application:

For measuring 3 or 5 flute cutters (end mills, reamers).

Supplied with:

Setting standard.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart