{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Scale divisions | 0.001 mm | |
Scale divisions | 0.0001 in | |
Spindle pitch | 0.5 mm | |
Interface | MAHR i-wi radio system | |
IP Index of Protection | IP 65 | |
Wireless application | Manufacturer’s software | |
Digit height LCD display | 10 mm | |
Measurement technology | digital | |
Packaging | sturdy box | |
Reversible reading | mm / inch | |
Error limit | 4 µm | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | External micrometer |
Article number | 421693 25-50 | |
EAN / GTIN | 4059192059019 | |
Manufacturer number | 4157131 |