{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 75 mm - 100 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Spindle ⌀ | 6.5 mm | |
Barrel ⌀ | 19 mm | |
Ratchet | yes | |
Measurement technology | analogue | |
Number of micrometer standards | 1 | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420402 75-100 | |
EAN / GTIN | 4045197367358 |
This article |
Recommendations |
|
---|---|---|
External micrometer 75-100 mm
on request
In stock
262 pieces in stock
€120.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
€90.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.01 | 0.01 |
Ratchet | yes | yes |
Measuring range | 75 ;100 | 75 ;100 |
Barrel ⌀ | 19 | 20.5 |
Spindle ⌀ | 6.5 | 6.5 |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |