Measuring tool set 3

Article no.: 419170 3
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.12 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €47.15 /pcs.
on request
In stock
10 pieces in stock

Select article variation and quantity

Number of measuring tools Unit price incl. VAT
  • Measurement technology: digital
  • Type of product: Measuring tool set

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Power supply Battery-powered
    Number of batteries contained 1
    Measurement technology digital
    Number of measuring tools 3
    Type of product Measuring tool set

    Identification numbers & Classifications

    Article number 419170 3
    EAN / GTIN 2050001777980

    Description

    Supplied with:

    Wooden case
    1 Mahr digital vernier caliper No. 412728 size 150 mm.
    1 digital external micrometer No. 421310 size 0 − 25 mm.
    1 depth base attachment No. 412710.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart