{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.03 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
Jaw length | 40 mm | |
Measured value saving | Once-off setting of the zero position | |
Auto switch-off | yes | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
Material of the housing | Metal | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412821 150 | |
EAN / GTIN | 4045197770233 | |
Manufacturer number | 412821 150 |
This article |
Recommendations |
||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Digital caliper ABS, Measuring range: 150mm
on request
In stock
8 339 pieces in stock
€83.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 280 pieces in stock
€108.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 281 pieces in stock
€132.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 569 pieces in stock
€83.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 433 pieces in stock
€144.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
212 pieces in stock
€144.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
139 pieces in stock
€212.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
93 pieces in stock
€212.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
467 pieces in stock
€132.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
151 pieces in stock
€290.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
217 pieces in stock
€290.95
plus VAT at the current rate
Prices plus delivery costs
|
|
all parts | hardened | hardened | hardened | hardened | hardened | hardened | hardened | hardened | hardened | hardened | hardened |
Number of batteries contained | 1 | 1 | 1 | 1 | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
Power supply | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | digital | digital | digital | digital | digital | digital | digital | digital | digital | digital | digital |
Type of product | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers |
Measurement deviation E MPE | ± 0.03 mm | ±0.03 mm | ± 0.03 mm | ± 0.03 mm | ± 0.02 mm | ± 0.02 mm | ± 0.02 mm | ± 0.02 mm | ± 0.03 mm | ± 0.02 mm | ± 0.02 mm |