Accessories set for digital calipers, maximum jaw thickness: 3,5mm

Article no.: 412747 3,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,32 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
19 pieces in stock

Select article variation and quantity

maximum jaw thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for maximum jaw thickness 3.5 mm
Type of product Calipers

Identification numbers & Classifications

Article number 412747 3,5
EAN / GTIN 4045197924476
Manufacturer number 412747 3,5

Description

Version:

Accessories for digital calipers. For measurement of recesses, grooves, and hole spacings.

Suitable for:

Digital calipers up to 150 mm measurement range or jaw thickness up to 3.5 mm.

Supplied with:

3 pairs of measuring tips with measuring discs ⌀ 6 mm, ⌀ 10 mm, ⌀ 12.5 mm, 2 pairs of measuring tips with anvil cones ⌀ 9 mm, 60° and ⌀ 12 mm, 60°, 1 pair of measuring tips with measuring cylinders ⌀ 1.5×9 mm, 1× hexagon key L-wrench.
2 pairs of contact point carriers long and short,
1 spring system for constant gauging force.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart