{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 172 mm | |
Width | 147 mm | |
Height | 143 mm | |
Suction power | 5 m3/h | |
Motor voltage | 230 V | |
Motor power | 0.25 kW | |
Weight | 8 kg | |
Type of product | Vacuum creator |
Article number | 385010 VP1 | |
EAN / GTIN | 2050001717443 | |
Manufacturer number | 99170 |