MaxX lifting magnet, maximum loading capacity (level): 125kg

Article no.: 382001 125
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
21 pieces in stock

Select article variation and quantity

maximum loading capacity (level) (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum ⌀ round 300 mm
maximum length flat 1,000 mm
minimum material wall thickness, flat 20 mm
minimum material wall thickness, round 10 mm
Dimension A 69 mm
Dimension B 118 mm
Dimension C 79 mm
Dimension D 79 mm
Dimension E 66 mm
Dimension F 133 mm
Dimension G 30 mm
maximum lifting capacity flat 125 kg
maximum lifting capacity round 50 kg
Weight 3.5 kg
Type of product Lifting magnet

Identification numbers & Classifications

Article number 382001 125
EAN / GTIN 2050001944030
Manufacturer number MAXX125

Description

Version:

Compact robust design with neodymium permanent magnets. Stray magnetic flux is prevented by the “neutral crown” principle, thus preventing undesirable attraction forces acting on adjacent loads. The base body is made from a single block without any weld seams, thus ensuring constant capability. The lever has a lock which prevents accidental release of the load. Certified break-away force.

Application:

Quick and easy handling and transport of flat and round materials with 3-fold safety.

Note:

With rotating lifting eye.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart