Extension nut, Thread: M14

Article no.: 375395 M14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
288 pieces in stock

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6334
Thread M14
Overall length 42 mm
Width across flats AF 21 mm
Distance across corners e 23.4 mm
Type of product Nut

Identification numbers & Classifications

Article number 375395 M14
EAN / GTIN 4020772082291
Manufacturer number 82297

Description

Version:

Double length of tall nut No. 375385 (= 3.0 d tall), both ends flat.

Application:

For connecting together two studs.

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart