{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M5 | |
External ⌀ D | 18 mm | |
Length 1 | 25 mm | |
Collar length L2 | 8 mm | |
maximum loading (static) | 32 kN | |
Type of product | Self-aligning pad |
Article number | 370063 M5 | |
EAN / GTIN | 4059245309610 |