{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 10 mm | |
External ⌀ dn6 | 7 mm | |
Length 1 | 7 mm | |
Collar length L2 | 10 mm | |
Thread M | M3 | |
Type of product | Jig clamping system |
Article number | 370044 10 | |
Manufacturer number | K0351.10 |