{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 50 mm | |
Jaw height h | 24 mm | |
Height h2 | 8 mm | |
Jaw length l | 40 mm | |
l2 | 7 mm | |
Length l3 | 14.5 mm | |
suitable for colour code | Xtric 80 | |
Type of product | Vice jaws |
Article number | 363041 50 | |
EAN / GTIN | 4062406785239 | |
Manufacturer number | 363041 50 |